60 in. Downtown 5-Blade Ceiling Fan in Matte White, Energy Star, Damp Rated with Wall Control
Downtown 60 in. Downtown 5-Blade Ceiling Fan in Matte White, Energy Star, Damp Rated with Wall Control
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Damp rated for covered outdoor spaces
- ENERGY STAR® certified ceiling fans are 64% more efficient on average than conventional fans while helping you save you money on cooling costs
- Built with our SureSpeed® guarantee to deliver over 33% higher air velocity than leading competitors while maintaining quiet, wobble-free performance
- Made from durable materials to ensure no blade drooping
- Installation made easy with Hunter's 3D InterActive guide - just scan the QR code for quick set-up
- Use the control to adjust the fan speed
- Six speed, DC reversible motor for optimal performance in summer and winter
- Ideal size for great rooms, open concept spaces and lofts
- Works with Hunter and Casablanca accessories, not including Hunter Original® accessories
- Limited lifetime motor warranty backed by the only company with over 135 yr in the fan business
-
Green
Specifications
- Blade Pitch:
- 13°
- Blade Span:
- 60 in
- CEC Compliant:
- For Sale in CA
- CFM:
- 8363 ft3/min
- Ceiling Fan Blade Finish:
- Matte White
- Collection:
- Downtown
- Color Finish Category:
- Whites
- Color Finish Name:
- Matte White
- Control Type:
- Wall Control
- Diameter:
- 60 in
- ETL Listed:
- Yes
- Energy Star Compliant:
- Yes
- Fan Speeds:
- 6
- Height:
- 15-23/100 in
- Indoor Outdoor:
- Indoor, Outdoor
- Installation Type:
- Ceiling Mount
- Material:
- Plastic, Steel
- Number of Blades:
- 7
- Type:
- H53436
- UPC:
- 049694534361
- Volts:
- 120V
- Watts:
- 24 W
- Width:
- 60 in