This product requires certification to purchase.

60W 4-Light Medium E-26 Vanity Fixture in Alturas Gold

Hunter Fan Company

Gatz 60W 4-Light Medium E-26 Vanity Fixture in Alturas Gold

  • Fast #
  • Part #HUN19686
  • Item #9976707
  • Manufacturer Part #19686
3.2 out of 5 Customer Rating
Brand image
Hunter Fan Company

Gatz 60W 4-Light Medium E-26 Vanity Fixture in Alturas Gold

  • Fast #
  • Part #HUN19686
  • Item #9976707
  • Manufacturer Part #19686
3.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • For use in indoor spaces exposed to humidity like bathrooms and laundry rooms
  • Maximum 60 W per light bulb or equivalent LED bulb (bulbs not included)
  • Match our image using A19 standard light bulbs
  • One-year limited warranty backed by the trusted experts at Hunter
  • Glow in the gorgeous glamour of the Gatz vanity light
  • The metal fixture combines with fluted glass covers to create a sparkling "great Gatsby" aesthetic to bring life to any powder room
  • Add other lights from the Gatz collection for a coordinated look throughout your home.?Mix and match with fans from our ceiling fan collections to fully finish your space
  • Requires Certification

Specifications

ADA Compliant:
No
Collection:
Gatz
Color Finish Category:
Gold Tones
Color Finish Name:
Alturas Gold
Dimmable:
Yes
ETL Listed:
Yes
Glass Type:
Clear
Height:
10-1/2 in
Installation Type:
Wall Mount
Light Bulb Base Type:
Medium E-26
Lighting Direction:
Down Lighting
Lighting Style:
Art Deco
Material:
Glass, Metal
Number of Lights:
4
UL Listed:
Suitable for Damp Locations
UPC:
049694196866
Volts:
120V
Watts:
60 W
Width:
31-1/2 in