24in. 180W 3-Lights E26 Medium Vanity Fixture in Noble Bronze
Lochemeade 24in. 180W 3-Lights E26 Medium Vanity Fixture in Noble Bronze
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Rated for indoor spaces exposed to humidity
- Requires 3 E26 bulbs (Bulbs not included)
- For use in indoor spaces exposed to humidity like bathrooms and laundry rooms.
- Maximum 60 W per light bulb or equivalent LED bulb (Bulbs not included)
- Match our image using ST64 Edison light bulbs.
- One-year limited warranty backed by the trusted experts at Hunter.
- While your morning routine may be bustling, the Loch Meade 3 light, modern vanity lighting makes your bathroom look effortless
- Its minimalist design uses glass dome shades that are striking without being overpowering
- From clear seeded glass to smoked glass, the Loch Meade's variety of finishes let you tailor the look of your space
- Mix and match with other fixtures from this collection or from our ceiling fan designs.
Documents
Specifications
- Collection:
- Lochemeade
- Color Finish Category:
- Greys
- Color Finish Name:
- Natural Black Iron
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Height:
- 9 in
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Medium E-26
- Lighting Direction:
- Ambient Lighting
- Lighting Style:
- Modern
- Material:
- Metal, Glass
- Number of Lights:
- 3
- UPC:
- 049694197092
- Volts:
- 120V
- Watts:
- 180 W
- Width:
- 22-1/2 in