This product requires certification to purchase.

Mix and Match Fan Blade in Solid Teak

Hunter Fan Company

Mix and Match Fan Blade in Solid Teak

  • Fast #
  • Part #HUN25673
  • Item #3804699
  • Manufacturer Part #25673
3.6 out of 5 Customer Rating
Brand image
Hunter Fan Company

Mix and Match Fan Blade in Solid Teak

  • Fast #
  • Part #HUN25673
  • Item #3804699
  • Manufacturer Part #25673
3.6 out of 5 Customer Rating

X Points

Color Finish Name: Solid Teak Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Auburn, CA
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

Blade Span:
52 in
Ceiling Fan Blade Finish:
Solid Teak
Color Finish Name:
Solid Teak
Number of Blades:
5
UL Listed:
Yes
UPC:
049694256737