44in. 3-Blade Hugger Indoor Ceiling Fan with Wall Control in Dove Grey
Presto 44in. 3-Blade Hugger Indoor Ceiling Fan with Wall Control in Dove Grey
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Built with our SureSpeed® guarantee to deliver over 33% higher air velocity than leading competitors while maintaining quiet, wobble-free performance
- Use the control to adjust the fan speed
- Three speed, WhisperWind® reversible motor for optimal performance in summer and winter
- Ideal size for home offices, laundry rooms and bedrooms
- Works with Hunter and Casablanca accessories, not including Hunter Original® accessories
- 3 Year motor warranty backed by the only company with over 135 yr in the fan business
Specifications
- Blade Pitch:
- 13°
- Blade Span:
- 44 in
- CEC Compliant:
- For Sale in CA
- CFM:
- 3891 ft3/min
- Ceiling Fan Blade Finish:
- Dove Grey
- Collection:
- Presto
- Color Finish Category:
- Blacks
- Color Finish Name:
- Dove Grey
- Control Type:
- Wall Control
- Diameter:
- 44 in
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Fan Speeds:
- 3
- Height:
- 9-33/50 in
- Indoor Outdoor:
- Indoor
- Installation Type:
- Ceiling Mount
- Material:
- MDF, Metal
- Number of Blades:
- 3
- Type:
- HUN52404
- UPC:
- 049694524041
- Volts:
- 120V
- Watts:
- 39 W
- Width:
- 52 in