White Opal Glass Shade
Schoolhouse White Opal Glass Shade
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Works with Hunter and Casablanca fans, not including Hunter Original® fan
Specifications
- Collection:
- Schoolhouse
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Diameter:
- 8 in
- Dimmable:
- No
- ETL Listed:
- No
- Glass Type:
- Opal
- Height:
- 9-1/2 in
- Product Type:
- Globe Light Cover
- UL Listed:
- No
- UPC:
- 049694225153