64W 5-Blade Ceiling Fan with 48 in. Blade Span in White
Sea Wind 64W 5-Blade Ceiling Fan with 48 in. Blade Span in White
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- 5 White blades included
- Specially designed low-profile housing fits flush to the ceiling making it ideal for use in rooms with low ceilings less than 9'
- Reversible, 3-speed WhisperWind® motor delivers ultra-powerful air movement with whisper-quiet performance so you get the cooling power you want without the noise you don’t™
- Pull chains included
- Damp-rated ceiling fans are a great option for covered patios, screened porches, and other areas that are not directly exposed to rain, snow, water, or moisture
- No light kit or bulbs included
- Limited Lifetime Motor Warranty
- Includes pull chains for quick and easy on/off and speed adjustments
- 3-speed, WhisperWind™ reversible motor for optimal performance in summer and winter.
- Made from durable materials to ensure no blade drooping
Specifications
- Blade Pitch:
- 13°
- Blade Span:
- 48 in
- CEC Compliant:
- For Sale in CA
- CFM:
- 4072 ft3/min
- Ceiling Fan Blade Finish:
- White
- Collection:
- Sea Wind
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Fan Speeds:
- 3
- Height:
- 9-8/25 in
- Indoor Outdoor:
- Indoor/Outdoor
- Installation Type:
- Ceiling Mount
- Lighting Style:
- Nautical, Traditional, Casual, Coastal
- Material:
- Plastic
- Number of Blades:
- 5
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 64 W
- Width:
- 48 in