This product requires certification to purchase.

60W 2-Light 13.5" Wall Sconce in Flat Matte Black

Hunter Fan Company

Zola 60W 2-Light 13.5" Wall Sconce in Flat Matte Black

  • Fast #
  • Part #HUN19826
  • Item #10269992
  • Manufacturer Part #19826
5 out of 5 Customer Rating
Brand image
Hunter Fan Company

Zola 60W 2-Light 13.5" Wall Sconce in Flat Matte Black

  • Fast #
  • Part #HUN19826
  • Item #10269992
  • Manufacturer Part #19826
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Channeling mid-century modern allure, the Zola Sconce captivates with its unique and eye-catching sculptural silhouette. Designed in collaboration with Jasmine Roth, this exquisite sconce features metal pharmacy shades that effortlessly steal the spotlight at any occasion. The elegant two light shade shines up and down to create a harmonious balance between subtle beauty and a commanding focal point for every room.
  • To create a cohesive and stylish ambiance, mix and match with other fixtures from this collection or our sophisticated ceiling fan designs. Elevate your home decor with the Zola Sconce, and delight in its timeless design for years to come.
  • Rated for indoor spaces exposed to humidity
  • Requires 2 E26 Bulbs. Bulbs not included.
  • WARRANTY: One-year limited warranty backed by the trusted experts at Hunter.
  • Requires Certification

Documents

Dimensions & Measurements
Depth
5-3/4 in
Height
13-1/2 in
Characteristics & Features
Collection
Zola
Color Finish Category
Blacks
Color Finish Name
Matte Black
Installation Type
Wall Mount
Light Bulb Base Type
E26
Light Bulb Type
LED
Lighting Direction
Up/Down Lighting
Lighting Style
Formal
Number of Lights
2
Electrical & Operational Information
Volts
120V
Warranty & Product Information
ETL Listed
Yes
Type
HUN19826
UPC
049694198266