1-1/2 in. Full Circle Pop-up Rotor Sprinkler with Opposing Nozzle
1-1/2 in. Full Circle Pop-up Rotor Sprinkler with Opposing Nozzle
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6Product Details
Product Details
Documents
Specifications
- Diameter:
- 3-1/2 in
- End Connection 1:
- BSP
- End Connections:
- BSP
- Fitting Size 1:
- 1-1/2 in
- Fitting Sizes:
- 1-1/2 in
- Flow Rate:
- 58.5 gpm
- Height:
- 11 in
- Material:
- Plastic
- Pressure - Maximum:
- 150 psi
- Spray Radius:
- 360
- UL Listed:
- No