This product requires certification to purchase.

1 in. NPT Jar Top Globe Valve (Less Flow Control)

Hunter Industries

1 in. NPT Jar Top Globe Valve (Less Flow Control)

  • Fast #
  • Part #HPGV100JTG
  • Item #2105823
  • Manufacturer Part #PGV100JTG
3.8 out of 5 Customer Rating
Brand image
Hunter Industries

1 in. NPT Jar Top Globe Valve (Less Flow Control)

  • Fast #
  • Part #HPGV100JTG
  • Item #2105823
  • Manufacturer Part #PGV100JTG
3.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 20
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

End Connection 1:
NPT
End Connection 2:
NPT
End Connections:
NPT
Flow Rate:
20 gpm - 30 gpm
Material:
Plastic
Pressure - Maximum:
150 psi
Valve Size:
1 in
Waterworks Application:
Irrigation