1 in. Pop-up Rotor Sprinkler with Check Valve
1 in. Pop-up Rotor Sprinkler with Check Valve
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Documents
Specifications
- Diameter:
- 1-97/100 in
- End Connection 1:
- BSP
- End Connections:
- BSP
- Fitting Size 1:
- 1 in
- Fitting Sizes:
- 1 in
- Height:
- 10-6/25 in
- Material:
- Stainless Steel
- UL Listed:
- No