This product requires certification to purchase.

100 psi Adjustable Pressure Regulator

Hunter Industries

100 psi Adjustable Pressure Regulator

  • Fast #
  • Part #HACCUSYNCADJ
  • Item #4468474
  • Manufacturer Part #ACCUSYNCADJ
4.4 out of 5 Customer Rating
Brand image
Hunter Industries

100 psi Adjustable Pressure Regulator

  • Fast #
  • Part #HACCUSYNCADJ
  • Item #4468474
  • Manufacturer Part #ACCUSYNCADJ
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

Height:
3-1/4 in
Length:
4-1/2 in
Pressure - Maximum:
100 psi
Product Type:
Pressure Regulator
Smart Home Enabled:
No
UL Listed:
No