127mm 360 Degree 30 psi Nozzle in Black
127mm 360 Degree 30 psi Nozzle in Black
Package Quantity Info:
Each: 1 Case: 250Product Details
Product Details
- Adjustable arc
Documents
Specifications
- Color Finish Name:
- Black
- End Connection 1:
- Female
- End Connections:
- Female
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Height:
- 127 mm
- Pressure - Maximum:
- 30 psi
- Spray Radius:
- 360
- UL Listed:
- No