This product requires certification to purchase.

15 ft. Spray Nozzle

Hunter Industries

15 ft. Spray Nozzle

  • Fast #
  • Part #HRCS515
  • Item #1819268
  • Manufacturer Part #RCS515
5 out of 5 Customer Rating
Brand image
Hunter Industries

15 ft. Spray Nozzle

  • Fast #
  • Part #HRCS515
  • Item #1819268
  • Manufacturer Part #RCS515
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 10
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in 'OH'
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in 'OH'

Product Details

Product Details

  • Requires Certification

Documents


Specifications

End Connection 1:
Female Threaded
End Connection 2:
Female Threaded
End Connections:
Female Threaded
Flow Rate:
0.65 gpm
Length:
15
Pressure - Maximum:
30 psi
Product Type:
Nozzle
Smart Home Enabled:
No
UL Listed:
No
Width:
5