This product requires certification to purchase.

17-1/2cm Plastic Battery Powered Hybrid Controller

Hunter Industries

17-1/2cm Plastic Battery Powered Hybrid Controller

  • Fast #
  • Part #HXCH600
  • Item #7406710
  • Manufacturer Part #XCH600
4.2 out of 5 Customer Rating
Brand image
Hunter Industries

17-1/2cm Plastic Battery Powered Hybrid Controller

  • Fast #
  • Part #HXCH600
  • Item #7406710
  • Manufacturer Part #XCH600
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Depth:
9-1/2 cm
Height:
22 cm
Length:
17-1/2 cm
Material:
Plastic
Power Source:
AC, Battery
Product Type:
Controller
Smart Home Enabled:
No
UL Listed:
No