3/4 x 7-3/8 in. Stainless Steel Sprinkler with Nozzle
3/4 x 7-3/8 in. Stainless Steel Sprinkler with Nozzle
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 20Product Details
Product Details
- Pop-up height of 4"
Documents
Specifications
- End Connection 1:
- FNPT
- End Connections:
- FNPT
- Fitting Size 1:
- 3/4
- Fitting Sizes:
- 3/4 in
- Height:
- 7-3/8
- Material:
- Stainless Steel