This product requires certification to purchase.

360 Degree 30 psi Nozzle in Light Blue

Hunter Industries

360 Degree 30 psi Nozzle in Light Blue

  • Fast #
  • Part #H6A
  • Item #4849765
  • Manufacturer Part #6A
5 out of 5 Customer Rating
Brand image
Hunter Industries

360 Degree 30 psi Nozzle in Light Blue

  • Fast #
  • Part #H6A
  • Item #4849765
  • Manufacturer Part #6A
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

  • Requires Certification
Dimensions & Measurements
End Connection 1
Female Threaded
End Connections
Female Threaded
Pressure - Maximum
30 psi
Spray Radius
360
Characteristics & Features
Color Finish Name
Light Blue
Warranty & Product Information
UL Listed
No