4 Station Plug-In Module Only with Surge Protection for ICC-800-PL Commercial Controller
4 Station Plug-In Module Only with Surge Protection for ICC-800-PL Commercial Controller
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Documents
Specifications
- AMP:
- 1.5, 0.56, 1.4, 0.28
- Brand Model Compatibility:
- ICC-800-PL Commercial Controller
- Product Type:
- Plug-in Module
- Volts:
- 24/120/240V