5 Amp Double Pole/Single Throw Pump Start Relay
5 Amp Double Pole/Single Throw Pump Start Relay
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 10Product Details
Product Details
- In single phase, produces 2 Hp at 110VAC and 5 Hp at 240VAC
- Maximum full load AMPS is 30, and maximum resistive AMPS is 40
Documents
Specifications
- AMP:
- 5
- UL Listed:
- Yes