7 in. 360 Degree 100 psi Adjustable Shrub Rotor Sprinkler
7 in. 360 Degree 100 psi Adjustable Shrub Rotor Sprinkler
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 25Product Details
Product Details
- Adjustable from 40 to 360°
- Recommended operating pressure range is 20 to 100 psi
- Factory installed rubber cover
- Water lubricated gear-drive
- Two year warranty
Documents
Specifications
- Diameter:
- 1-1/8 in
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Flow Rate:
- 4.3 gpm
- Height:
- 7 in
- Pressure - Maximum:
- 100 psi
- Spray Radius:
- 360
- UL Listed:
- No