This product requires certification to purchase.

1-1/2 in. NPT 200# Globe Valve

Hunter Industries

Filter Sentry™ 1-1/2 in. NPT 200# Globe Valve

  • Fast #
  • Part #HICV151GFS
  • Item #2171065
  • Manufacturer Part #ICV151GFS
4.9 out of 5 Customer Rating
Brand image
Hunter Industries

Filter Sentry™ 1-1/2 in. NPT 200# Globe Valve

  • Fast #
  • Part #HICV151GFS
  • Item #2171065
  • Manufacturer Part #ICV151GFS
4.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Case: 8
Log in or Create an Account to see product availability.

Product Details

Product Details

  • Sizes: 1 in, 1-1/2 in, 2 in, 3 in
  • External and internal manual bleed allows quick and easy “at the valve” activation
  • Glass-filled nylon construction results in the highest pressure rating
  • Double-beaded diaphragm seal design assures leak-free performance
  • Fabric reinforced EPDM diaphragm and EPDM seat ensure greater performance in all water conditions
  • Optional DC latching solenoids enable Hunter’s battery-powered controllers
  • Captive bonnet bolts provide hassle-free valve maintenance
  • Low flow capability allows for use of Hunter’s micro irrigation products
  • Temperature rating: 150°F
  • Warranty period: 5 years
  • Requires Certification

Documents


Specifications

Collection:
Filter Sentry™
End Connection 1:
NPT
End Connection 2:
NPT
End Connections:
NPT
Flow Rate:
150 gpm
Height:
7-1/8 in
Length:
6-7/8 in
Maximum Temperature:
150
NSF Certified:
No
Pressure - High:
220
Pressure Class:
200#
Recommended Valve Application:
Water
UL Listed:
No
Valve Body Material:
Glass Reinforced Nylon
Valve Seat Material:
EPDM
Valve Size:
1-1/2 in
Valve Type:
Globe Valve
Width:
5-1/2 in