24V Sensor
Freeze-Clik® 24V Sensor
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- AMP:
- 5
- Collection:
- Freeze-Clik®
- Product Type:
- Sensor
- Smart Home Enabled:
- No
- UL Listed:
- Yes
- Volts:
- 24V