Handheld Transmitter for X-Core®, Pro-C®, PCC, I-Core® and ACC Controllers
Handheld Transmitter for X-Core®, Pro-C®, PCC, I-Core® and ACC Controllers
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Documents
Specifications
- Battery Size:
- AAA
- Brand Model Compatibility:
- X-Core®, Pro-C®, PCC, I-Core® and ACC Controllers
- Depth:
- 1-1/4 in
- Height:
- 6-1/4 in
- Product Type:
- Handheld Transmitter
- Smart Home Enabled:
- No
- UL Listed:
- No
- Volts:
- 24V
- Width:
- 3 in