24V 6-Station Module for Additive Stations
I-Core® 24V 6-Station Module for Additive Stations
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Documents
Specifications
- AMP:
- 1.4
- Collection:
- I-Core®
- Depth:
- 6-7/16 in
- Height:
- 12-3/8 in
- Power Source:
- AC
- UL Listed:
- Yes
- Volts:
- 24V
- Width:
- 15-1/2 in