This product requires certification to purchase.

105 Degree 55 psi Nozzle in Turquoise

Hunter Industries

MP Rotator® 105 Degree 55 psi Nozzle in Turquoise

  • Fast #
  • Part #HMPCORNER
  • Item #4468454
  • Manufacturer Part #MPCORNER
5 out of 5 Customer Rating
Brand image
Hunter Industries

MP Rotator® 105 Degree 55 psi Nozzle in Turquoise

  • Fast #
  • Part #HMPCORNER
  • Item #4468454
  • Manufacturer Part #MPCORNER
5 out of 5 Customer Rating

X Points

Call for Pricing
Call for Pricing

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Brand Model Compatibility:
PRS30 and PRS40
Collection:
MP Rotator®
Color Finish Name:
Turquoise
Flow Rate:
0.53 gpm
Pressure - Maximum:
55 psi
Spray Radius:
105
UL Listed:
No