This product requires certification to purchase.

55 psi Nozzle in Copper

Hunter Industries

MP Rotator® 55 psi Nozzle in Copper

  • Fast #
  • Part #HMPRCS515
  • Item #4455905
  • Manufacturer Part #MPRCS515
5 out of 5 Customer Rating
Brand image
Hunter Industries

MP Rotator® 55 psi Nozzle in Copper

  • Fast #
  • Part #HMPRCS515
  • Item #4455905
  • Manufacturer Part #MPRCS515
5 out of 5 Customer Rating

X Points

Color Finish Name: Copper Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.

Product Details

Product Details

  • Requires Certification

Specifications

Brand Model Compatibility:
PRS30 and PRS40
Collection:
MP Rotator®
Color Finish Name:
Copper
Flow Rate:
0.26 gpm
Pressure - Maximum:
55 psi
UL Listed:
No