210 Degree 55 psi Nozzle in Orange and Grey
MP Rotator® 800 Series 210 Degree 55 psi Nozzle in Orange and Grey
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 10-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Documents
Specifications
- Brand Model Compatibility:
- HY, PRS30 and PRS40
- Collection:
- MP Rotator® 800 Series
- Color Finish Name:
- Grey
- Flow Rate:
- 0.56 gpm
- Pressure - Maximum:
- 55 psi
- Spray Radius:
- 210
- UL Listed:
- No