7-1/2 in. 360 Degree 100 psi Sprinkler Rotor
PGP® Ultra 7-1/2 in. 360 Degree 100 psi Sprinkler Rotor
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 20Product Details
Product Details
- Pop-up height of 4" adjustable from 50 to 360°
- Recommended operating pressure range is 20 to 100 psi
- Factory installed rubber cover
- Water lubricated gear-drive
- Five year warranty
Documents
Specifications
- Collection:
- PGP® Ultra
- Diameter:
- 1-3/4 in
- Fitting Size 1:
- 3/4 in
- Fitting Sizes:
- 3/4 in
- Flow Rate:
- 14.8 gpm
- Height:
- 7-1/2 in
- Pressure - Maximum:
- 100 psi
- Spray Radius:
- 360
- UL Listed:
- No