Pressure Regulator for MP Rotator and Large In-Line Drip System
Pressure Regulator for MP Rotator and Large In-Line Drip System
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
Specifications
- Brand Model Compatibility:
- MP Rotator and Large In-Line Drip System
- Length:
- 4-1/2
- Pressure - Maximum:
- 40 psi
- Product Type:
- Pressure Regulator
- UL Listed:
- No