1/4 in. Fixed Spray Nozzle for PRS30
Pro-Spray® 1/4 in. Fixed Spray Nozzle for PRS30
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 25-
Pick Up Not AvailableNot available in 'OH'
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in 'OH'
Product Details
Product Details
Specifications
- Brand Model Compatibility:
- PRS30
- Collection:
- Pro-Spray®
- Color Finish Category:
- Reds
- Color Finish Name:
- Red
- Fitting Size 1:
- 1/4
- Fitting Sizes:
- 1/4 in
- Flow Rate:
- 0.42 gpm
- Product Type:
- Nozzle
- Smart Home Enabled:
- No
- UL Listed:
- No