This product requires certification to purchase.

5-7/8 in. 100 psi Spray Body with Drain Check Valve

Hunter Industries

Pro-Spray® 5-7/8 in. 100 psi Spray Body with Drain Check Valve

  • Fast #
  • Part #HPROS04CV
  • Item #2105819
  • Manufacturer Part #PROS04CV
5 out of 5 Customer Rating
Brand image
Hunter Industries

Pro-Spray® 5-7/8 in. 100 psi Spray Body with Drain Check Valve

  • Fast #
  • Part #HPROS04CV
  • Item #2105819
  • Manufacturer Part #PROS04CV
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 25
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

  • Requires Certification
Dimensions & Measurements
Diameter
2-1/4 in
Fitting Size 1
1/2 in
Fitting Sizes
1/2 in
Height
5-7/8 in
Pressure - Maximum
100 psi
Characteristics & Features
Collection
Pro-Spray®
Warranty & Product Information
UL Listed
No