8-3/4 in. 100 psi Spray Body
Pro-Spray® 8-3/4 in. 100 psi Spray Body
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Recommended pressure range is 15 to 100 psi five year warranty
- Pop-up height of 6" compatible with all female threaded nozzles
Documents
Specifications
- Collection:
- Pro-Spray®
- Diameter:
- 2-1/4 in
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Height:
- 8-3/4 in
- Pressure - Maximum:
- 100 psi
- Pressure - Minimum:
- 15 psi
- UL Listed:
- No