12-7/10cm x 1/2 in. Female 360° Spray Sprinkler with Adjustable Nozzle
PS Ultra 12-7/10cm x 1/2 in. Female 360° Spray Sprinkler with Adjustable Nozzle
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
Documents
Specifications
- Collection:
- PS Ultra
- Color Finish Name:
- Green
- Diameter:
- 3 cm
- End Connection 1:
- Female
- End Connections:
- Female
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Flow Rate:
- 3.4 gpm
- Height:
- 12-7/10 cm
- Pressure - Maximum:
- 40 psi
- Spray Radius:
- 360
- UL Listed:
- No