7-1/4 in. 360 Degree 70 psi Spray Sprinkler in Black
PS Ultra 7-1/4 in. 360 Degree 70 psi Spray Sprinkler in Black
Package Quantity Info:
Each: 1Product Details
Product Details
Documents
Specifications
- Collection:
- PS Ultra
- Color Finish Name:
- Black
- Diameter:
- 1-1/4 in
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Flow Rate:
- 4.52 gpm
- Height:
- 7-1/4 in
- Pressure - Maximum:
- 70 psi
- Spray Radius:
- 360
- UL Listed:
- No