55 gal Leak Detector
LiquiSmoke™ 55 gal Leak Detector
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- One gallon of liquid smoke can last up to an hour
- Safest and cleanest way to smoke test a sewer line
- Does not contain toxic compounds like “zinc chloride”, the active ingredient in smoke bombs
- It has an indefinite shelf-life and can be shipped year-round without a hazardous shipping document
- LiquiSmoke™ is a fraction of the cost of smoke bombs, and is much easier and safer to use
Specifications
- Application:
- Sewer
- Capacity:
- 55 gal
- Collection:
- LiquiSmoke™
- NSF Certified:
- No
- Size:
- 55 gal
- Tool Type:
- Liquid