This product requires certification to purchase.

17-1/2 in. Smoke Tester

Hurco Technologies

Hurco Ripcord™ 17-1/2 in. Smoke Tester

  • Fast #
  • Part #HSMK24
  • Item #4932105
  • Manufacturer Part #SMK24
3.1 out of 5 Customer Rating
Brand image
Hurco Technologies

Hurco Ripcord™ 17-1/2 in. Smoke Tester

  • Fast #
  • Part #HSMK24
  • Item #4932105
  • Manufacturer Part #SMK24
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Blowers available for LiquiSmoke™ or smoke candles
  • Throttle control lets you vary the CFM output
  • Features a durable 30" diameter base with a heavy duty neoprene seal
  • The Ripcord blower has 18-1/2" ID and the Super Ripcord has a 23-1/2" ID
  • A solid 1 piece aluminum axial flow impeller for maximum air displacement at high static pressures and a solid steel shroud to protect the impeller and ensure long-lasting durability
  • Durable 30 in base with a heavy duty neoprene seal.
  • Requires Certification

Specifications

Application:
Sewer
Collection:
Hurco Ripcord™
Diameter:
30 in
Height:
17-1/2 in
Size:
30 in x 17-1/2 in
Tool Type:
Blower
UL Listed:
No