Liquismoke 4 Pack
LiquiSmoke™ Liquismoke 4 Pack
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- One gallon of liquid smoke can last up to an hour
- Safest and cleanest way to smoke test a sewer line
- Does not contain toxic compounds like “zinc chloride”, the active ingredient in smoke bombs
- It has an indefinite shelf-life and can be shipped year-round without a hazardous shipping document
- LiquiSmoke™ is a fraction of the cost of smoke bombs, and is much easier and safer to use
Specifications
- Application:
- Sewer
- Collection:
- LiquiSmoke™
- Package Quantity:
- Pack of 4
- Size:
- 4 x 1 gal
- Tool Type:
- Liquid
- UL Listed:
- No