This product requires certification to purchase.

4 in. Cast Iron x Plastic Stainless Steel Transitional Coupling

Husky 4200 Series 4 in. Cast Iron x Plastic Stainless Steel Transitional Coupling

  • Fast #
  • Part #A4210
  • Item #7741385
  • Manufacturer Part #4210
5 out of 5 Customer Rating

Husky 4200 Series 4 in. Cast Iron x Plastic Stainless Steel Transitional Coupling

  • Fast #
  • Part #A4210
  • Item #7741385
  • Manufacturer Part #4210
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 15
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

All Sizes


Product Details

  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
Clamp
End Connection 2
Clamp
End Connections
Clamp
Fitting Size 1
4 in
Fitting Size 2
4 in
Fitting Sizes
4 in
Characteristics & Features
Clean Bagged
No
Collection
Husky 4200 Series
Fitting Type
Straight
Material
Stainless Steel
Warranty & Product Information
ASTM
ASTM C-1460, ASTM C-564
CSA Certified
CSA B602
NSF Certified
No
UL Listed
No
UPC
615770942100