2 in. Vari-Drill B10 Core Bit
VARI-DRILL B10 2 in. Vari-Drill B10 Core Bit
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- Application:
- Commercial
- Bit Diameter(s) (In):
- 2 in
- Collection:
- VARI-DRILL B10
- Drilling Depth (in):
- 14 in
- Length:
- 13-97/100 in
- Material:
- Alloy Steel
- UPC:
- 805544468893