This product requires certification to purchase.

4 in. Vari-Drill B10 Core Bit

Husqvarna

VARI-DRILL B10 4 in. Vari-Drill B10 Core Bit

  • Fast #
  • Part #H592880807
  • Item #9873481
  • Manufacturer Part #592880807
4.7 out of 5 Customer Rating
Brand image
Husqvarna

VARI-DRILL B10 4 in. Vari-Drill B10 Core Bit

  • Fast #
  • Part #H592880807
  • Item #9873481
  • Manufacturer Part #592880807
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

Application:
Commercial
Bit Diameter(s) (In):
4 in
Collection:
VARI-DRILL B10
Drilling Depth (in):
7 in
Length:
13-97/100 in
Material:
Alloy Steel
UPC:
805544468954