This product requires certification to purchase.

5 in. Vari-Drill B10 Core Bit

Husqvarna Construction

VARI-DRILL B10 5 in. Vari-Drill B10 Core Bit

  • Fast #
  • Part #H592880810
  • Item #9873376
  • Manufacturer Part #592880810
5 out of 5 Customer Rating
Brand image
Husqvarna Construction

VARI-DRILL B10 5 in. Vari-Drill B10 Core Bit

  • Fast #
  • Part #H592880810
  • Item #9873376
  • Manufacturer Part #592880810
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

Application:
Commercial
Bit Diameter(s) (In):
5 in
Collection:
VARI-DRILL B10
Length:
13-97/100 in
Material:
Alloy Steel
UPC:
805544468992