This product requires certification to purchase.

6 in. Vari-Drill B10 Core Bit

Husqvarna

VARI-DRILL B10 6 in. Vari-Drill B10 Core Bit

  • Fast #
  • Part #H592880812
  • Item #9873382
  • Manufacturer Part #592880812
4.7 out of 5 Customer Rating
Brand image
Husqvarna

VARI-DRILL B10 6 in. Vari-Drill B10 Core Bit

  • Fast #
  • Part #H592880812
  • Item #9873382
  • Manufacturer Part #592880812
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

Application:
Commercial
Bit Diameter(s) (In):
6 in
Collection:
VARI-DRILL B10
Drilling Depth (in):
7 in
Length:
13-97/100 in
Material:
Alloy Steel
UPC:
805544469081