10 in. Diamond Core Drill Bit
VARI-DRILL B10 10 in. Diamond Core Drill Bit
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Husqvarna B10 bits are for wet cutting only
- Best with standard, cured, hard and reinforced concrete
- Husqvarna core drill bits are designed to enhance the performance of your core drilling equipment
Specifications
- Application:
- Concrete, Drilling
- Bit Diameter(s) (In):
- 10 in
- Bit Length:
- 14
- Bit Sizes:
- 1-1/4 in - 7 in
- Coating:
- Diamond
- Collection:
- VARI-DRILL B10
- Color Finish Name:
- Silver
- Diameter:
- 10
- Drill Bit Type:
- Diamond Core
- Length:
- 14
- Material:
- Diamond
- Number of Pieces:
- 1 Piece
- Shank Size:
- 1-1/4
- Shank Style:
- Threaded
- UPC:
- 805544469166