This product requires certification to purchase.

12 in. Diamond Core Drill Bit

Husqvarna

VARI-DRILL B10 12 in. Diamond Core Drill Bit

  • Fast #
  • Part #H592880819
  • Item #9873706
  • Manufacturer Part #592880819
4.7 out of 5 Customer Rating
Brand image
Husqvarna

VARI-DRILL B10 12 in. Diamond Core Drill Bit

  • Fast #
  • Part #H592880819
  • Item #9873706
  • Manufacturer Part #592880819
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Husqvarna B10 bits are for wet cutting only
  • Best with standard, cured, hard and reinforced concrete
  • Husqvarna core drill bits are designed to enhance the performance of your core drilling equipment
  • Requires Certification

Specifications

Application:
Concrete, Drilling
Bit Diameter(s) (In):
12 in
Bit Length:
14
Bit Sizes:
1-1/4 in - 7 in
Coating:
Diamond
Collection:
VARI-DRILL B10
Color Finish Name:
Silver
Diameter:
12 in
Drill Bit Type:
Diamond Core
Length:
14 in
Material:
Diamond
Number of Pieces:
1 Piece
Shank Size:
1-1/4 in
Shank Style:
Threaded
UPC:
805544469180