9 x 13 in. Galvanized Chimney Cover in Black
9 x 13 in. Galvanized Chimney Cover in Black
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Galvanized Black painted chimney cap
- Protect your chimney against birds/animals, certain downdrafts, debris, rain/snow and ascending sparks
- Black powder coated finish
- Fits outside flue tile dimensions. Fully assembled for fast and easy installation with just a screw driver
Specifications
- Diameter:
- 13 in
- Length:
- 9 in
- Material:
- Steel
- Vent Duct Shape:
- Rectangular