9 x 18 in. Stainless Steel Chimney Cover
9 x 18 in. Stainless Steel Chimney Cover
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Stainless steel chimney cap.
- Protect your chimney against birds/animals, cetain downdrafts, debris, rain/snow and ascending sparks.
- 100 % 304 stainless steel with a limited lifetime warranty.
- Fits outside flue tile dimenions.
- Fully assembled for fast and easy installation with just a screw driver
Specifications
- Length:
- 9 in
- Material:
- Stainless Steel
- Vent Duct Shape:
- Rectangular