9 x 9 in. Stainless Steel Chimney Cover
9 x 9 in. Stainless Steel Chimney Cover
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Stainless Steel chimney cap
- Protect your chimney against birds/animals, certain downdrafts, debris, rain/snow and ascending sparks
- 100 % 304 Stainless Steel with a limited lifetime warranty
- Fits outside flue tile dimensions
- Fully assembled for fast and easy installation with just a screw driver
Specifications
- Diameter:
- 9 in
- Length:
- 9 in
- Material:
- Stainless Steel
- Vent Duct Shape:
- Square