This product requires certification to purchase.

6 in. Stainless Steel Flanged Wafer Check Valve

Hy-Grade Valve

Series T 6 in. Stainless Steel Flanged Wafer Check Valve

  • Fast #
  • Part #HST0306G10FNH5
  • Item #4048282
  • Manufacturer Part #ST03-06G-10FNH-5
4.5 out of 5 Customer Rating
Brand image
Hy-Grade Valve

Series T 6 in. Stainless Steel Flanged Wafer Check Valve

  • Fast #
  • Part #HST0306G10FNH5
  • Item #4048282
  • Manufacturer Part #ST03-06G-10FNH-5
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Non-spring assisted (Tilt seat)
  • Severe service
  • Extended face-to-face
  • NACE MR01-75
  • Requires Certification

Documents


Specifications

ANSI:
ANSI B16.10
API:
API 594
ASME:
ASME B16.34 Group 1.1, ASME B16.47 Series A, ASME B16.5
ASTM:
ASTM A-182 Grade F316, ASTM A-240 316, ASTM A-351 Grade CF8M, ASTM A-479 Type 316
Collection:
Series T
End Connection 1:
Flanged
End Connection 2:
Flanged
End Connections:
Flanged
FM Approved:
No
IAPMO Listed:
No
Length:
3-7/8 in
MSS:
MSS SP-44
Material:
Stainless Steel
Material Type:
316
Maximum Temperature:
800
NSF Certified:
No
Pressure Class:
300#
UL Listed:
No
Valve Body Material:
Stainless Steel
Valve Body Style:
Wafer
Valve Disc Material:
Stainless Steel
Valve Seat Material:
Stainless Steel
Valve Size:
6 in
Valve Type:
Wafer Check Valve
Weight:
59 lb