8 in. Carbon Steel Flanged Wafer Check Valve
Series T 8 in. Carbon Steel Flanged Wafer Check Valve
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Non-spring assisted (Tilt seat)
- Severe service
- Extended face-to-face
- NACE MR01-75
Documents
Specifications
- ANSI:
- ANSI B16.10
- API:
- API 594
- ASME:
- ASME B16.34 Group 1.1, ASME B16.47 Series A, ASME B16.5
- ASTM:
- ASTM A 516 Grade 70, ASTM A-105, ASTM A-182 Grade F316, ASTM A-240 316, ASTM A-351 Grade CF8M, ASTM A-479 Type 316
- Collection:
- Series T
- End Connection 1:
- Flanged
- End Connection 2:
- Flanged
- End Connections:
- Flanged
- FM Approved:
- No
- IAPMO Listed:
- No
- Length:
- 5 in
- MSS:
- MSS SP-44
- Material:
- Carbon Steel
- Maximum Temperature:
- 1000
- NSF Certified:
- No
- Pressure Class:
- 300#
- UL Listed:
- No
- Valve Body Material:
- Carbon Steel
- Valve Body Style:
- Wafer
- Valve Disc Material:
- Stainless Steel
- Valve Seat Material:
- Carbon Steel
- Valve Size:
- 8 in
- Valve Type:
- Wafer Check Valve
- Weight:
- 97 lb