1/2 x 1/4 in. OD Tube 316 Stainless Steel Reducing Union
1/2 x 1/4 in. OD Tube 316 Stainless Steel Reducing Union
Package Quantity Info:
Each: 1 Inner Pack: 1All Sizes
Product Details
Product Details
Documents
Specifications
- ASME:
- ASME B31.3, ASME SA-182, ASME SA-479
- ASTM:
- ASTM A-182, ASTM A-479
- End Connection 1:
- OD Tube
- End Connection 2:
- OD Tube
- End Connections:
- OD Tube
- Fitting Size 1:
- 1/2
- Fitting Size 2:
- 1/4
- Fitting Sizes:
- 1/2 in x 1/4 in
- Fitting Type:
- Reducing, Union
- Material:
- Stainless Steel
- Material Type:
- 316